Beli measuring tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Hydraulic Press
    Mulai

    Rp88.999.900

    DAYTON Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Bending; Forming; Pressing; Punching; Staking and Clamping; Straightening
    • Base Length (inch): 27
    • Base Width (inch): 20
    • Cylinder Type: Single Acting
    • Distance Between Uprights (inch): 19-1/4
    • Features: Heavy Duty;Welded Channel Frame
    • Frame Capacity (t): 25
    • Frame Type: H-Frame
    • Hose Length (inch): 5 ft 6
    • Includes: Table Plates; V-Blocks
    • Material - Machining: Iron
    • Overall Height (inch): 62
    • Overall Length (inch): 35
    • Overall Width (inch): 14
    • Pressure (t): 25
    • Pump: Hydraulic
    • Pump Type : Hydraulic Manual
    • Reservoir Capacity (Qt): 2.5
    • Stroke (inch): 10
  2. INGCO Heat Gun Cordless (Alat Pemanas)
    Mulai

    Rp829.900

    INGCO Heat Gun Cordless (Alat Pemanas)
    atribut:
    • Airflow (L/minute): 100/200
    • Voltage (V): 20
  3. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  4. YAMAYO Measuring Tape Silver Seven (Meteran)
    Mulai

    Rp1.599.900

    YAMAYO Measuring Tape Silver Seven (Meteran)
    Deskripsi:
    Meteran Yamayo Silver Seven Type 30 meter
    atribut:
    • Tape Width (mm): 13
    • Tape Thickness (mm): 0,27
    • Tension (N): 20
    • Temperature (C): 20
    • Material: Steel Sk85 (Former Sk5)
  5. BOSCH Cordless Heat Gun
    Mulai

    Rp2.999.900

    BOSCH Cordless Heat Gun
    Deskripsi:
    - Heat gun 18 V yang fleksibel untuk bekerja di mana pun- Menghemat waktu: Pemanasan cepat hingga 300°C dalam 6 detik- Portabilitas dan fleksibilitas di setiap area kerja- Dua level suhu (300/500°C) dan lampu LED untuk pengoperasian yang mudah
    atribut:
    • Battery Voltage (V): 18
    • Temperature Levels: 2
    • Uncertainty K (dB): 3
    • Working Temperature (°C): 300 - 500
    • Airflow (L/minute): 175
    • Dimensions (mm): 77x183x209
    • Heat-up Time to 300°C (s): 6
    • Part Number: 06012A6580
    • Sound Level (dBA): 67
    • Sound Pressure Level (dBA): 56
  6. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.799.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  7. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  8. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  9. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  10. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  11. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp41.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  12. Tajima Measuring Tape SYMRON-R (Meteran)
    Mulai

    Rp1.099.900

    Tajima Measuring Tape SYMRON-R (Meteran)
    Deskripsi:
    SYMRON-R- Measuring tape Symron-R made of fiberglass in an open lightweight construction- Tape surface prevents light reflection
    atribut:
    • Width (mm): 13
  13. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  14. NAGASAKI Hydraulic Press
    Mulai

    Rp44.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  15. Lincoln Manual Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Lincoln Manual Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
  16. Elcometer Thickness Gauge Separate Model (Alat ukur ketebalan)
    Mulai

    Rp24.999.900

  17. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
Daftar Harga measuring tools Terbaru November 2026
DAYTON Hydraulic PressRp88.999.900
INGCO Heat Gun Cordless (Alat Pemanas)Rp829.900
Yamayo Measuring Tools Measuring Tape Long 3X Million Double Sided Scale (Meteran)Rp709.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
YAMAYO Measuring Tape Silver Seven (Meteran)Rp1.599.900
BOSCH Cordless Heat GunRp2.999.900
KRISBOW Mesin Press Hidrolik Bench TypeRp7.799.900
Melzer Hydraulic Shop PressRp3.999.900
BAILEIGH INDUSTRIAL Hydraulic PressRp76.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)